Beli hand breaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nut BreakerDeskripsi:Stainless Steel and hardened nut are not applicable.Cannot be used by impact wrench.
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Kennedy Slide Hammer/Puller Set (Palu)Deskripsi:Multi-function Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded storage case. Contents: 1x T-bar. 1x hammer. 1x two jaw head. 1x three jaw head. 1x leg locking nut. 1x grip wrench adaptor. 1x tapping adaptor and hook. 2x axle pullers. 3x 120mm puller legs, 3x screw and nut assemblies. 1x blow moulded storage case.atribut:
- Weight Each: 8.2kg
- Capacity: to 120mm
- Number of Jaws: 2 3
- Additional Features: Can be assembled for internal or external use Fully hardened and chromed carbon steel
- Part Number: KEN5033480K
- Kennedy Long Jaw Mechanical PullerDeskripsi:Reversible Manufactured from drop forged hardened alloy steel. Three position extra long legs to be used where access is limited. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. The legs are then retracted with the bearing by turning the T-bar to extend the thrust bolt on to fixed shaft. Spread: 10 - 50mm. Reach: 300mm.atribut:
- Weight Each: 1.2kg
- Capacity: 10 to 50mm
- Jaw Reach: 300mm
- Reach: 300mm
- Spread: 10 - 50mm
- Additional Features: Extra long legs Manufactured from drop forged hardened alloy steel T-bar to extend the thrust bolt on to fixed shaft
- Part Number: KEN5033320K
- Kennedy Uninsulated Terminal Crimping Tool (Tang Crimping)Deskripsi:Model TCU 006 Uninsulated terminal crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles. Tab width: 6.3mm. Capacity: 0.5 - 1.0, 1.0 - 2.5 and 4.0 - 6.0mm2. Replacement jaws available separately.atribut:
- Tool Material: Steel
- Handle Cover Material: PVC
- Tool/Jaw Features: Ajustable Crimp Pressure Ratcheting
- Kennedy Heavy Duty Ratchet Crimping Toolkit (Tang Crimping)Deskripsi:Heavy duty 220mm ratchet crimper with a selection of pre-insulated red, blue and yellow electrical connector terminals, cable ties and insulation tape. Ratchet crimper has laminated steel jaws with strengthened PVC handle grips. Suitable for crimping insulated terminals as follows: red channel: 0.5 - 1.00mm2, blue channel: 1.5 - 2.5mm2, yellow channel: 4.0 - 6.0mm2. Supplied in a fitted case with slide locking clips and handle. Kit contents: Heavy duty ratchet crimper, black insulation tape (19mm x 9m), black cable ties (2.5 x 100mm). Ring connectors: red - 3.7, 4, 5mm, blue - 3.7, 4, 5, 6mm, yellow - 4, 5mm. Butt connectors: red - 1.5 x 1.5mm2, blue - 1.5 x 2.5mm2. Push-on spade connectors - male: red, blue, yellow - 6.3 x 0.8mm. Push-on spade connectors - female: red, blue, yellow - 6.3 x 0.8mm. Push-on spade covered connectors - female: red, blue - 6.3 x 0.8mm. Push-on piggy back connectors - female: red, blue - 6.3 x 0.8mm. Bullet connectors - male: red, blue - 4mm. Bullet connectors - female: red, blue - 4mm.atribut:
- Tool Material: Steel
- Handle Cover Material: PVC
- Overall Length: 220mm
- Capacity: Blue Connector: 1.5 - 2.5mm2 Red Connector: 0.5 - 1.00mm2 Yellow Connector: 4.0 - 6.0mm2
- Jaw Material: Steel
- Compatible connector: Insulated Terminals
- Part Number: KEN5155540K
- Kennedy Cable Cutter Lever TypeDeskripsi:These cable cutters have heat-treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
- Kennedy Spring Compressor Set - 3 LeggedDeskripsi:Hardened steel screws and cast steel claws. 2 Legged Central hexagonal drive with wrap over coil claws which can be reversed for spreading applications. Suitable for use on cars and light commercial vehicles. Use with 21mm/13/16 Inch AF open ended spanner. Maximum jaw opening: 250mm. 3 Legged Each leg has one free moving claw and one threaded claw with a 1/2 Inch square drive or 24mm hexagon drive - can be used with air tools or spanners. Fitted with safety hooks to prevent accidental release. Suitable for use on cars and commercial vehicles and allows safe compression of heavier springs. Maximum jaw opening: 240mm.atribut:
- Maximum Jaw Opening: 240mm
- Screw Material: Hardened Steel
- Weight Each: 3kg
- Jaw Material: Cast Steel
- Number of Pieces: 3
- Part Number: KEN5032420K
- Kennedy Table C-ClampDeskripsi:Five holes in base to allow fixture to work surface as a permanent clamp. Swivel foot to clamp tapered workpieces. > Adjustable jaw opening. > Ergonomic design, comfortable handling. > No P Inch, Easy Release. > Concave profile for better push-pull.atribut:
- Product Number: 222-12
- Throat Depth: 78mm
- Jaw Capacity: 0 -100mm
- Handle Type: Ergonomic
- Material: Heat Treated Chrome Molybdenumhrome
- Overall Length: 280mm
- Finish/Coating: Nickel
- Part Number: KEN5588160K
- Size: 0-100mm
- Kennedy Insulated PliersDeskripsi:3 Piece Set Double polished head and joint with induction hardened cutting edges. VDC/IEC 900 DIN EN 60900. 3 Piece Set Contents: Snipe Nose 160mm (6 3/8 Inch), Nippers 145mm (5 3/4 Inch) and Combination 160mm (6 3/8 Inch).atribut:
- Number of Pieces: 3
- Special Features: Insulated
- Jaw Style: Serrated Smooth
- Pliers Type: Flat Nose Lineman s Straight
- Nose Shape: Curved Long Straight
- Includes: Combination Pliermm Nippers Pliermm Snipe Nose Pliermm
- Part Number: KEN5586980K
- Kennedy Spark Resistant Long Nose Pliers Al-BrDeskripsi:Long Nose Pliers With side cutter, serrated jaws and safety grips. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Material: Aluminium Bronze
- Weight Each: 155g
- Overall Length (mm): 200
- Part Number: KEN5753880K
- Size: 8inch
- Size (inch): 8
- Kennedy Resistant Groove Joint Pliers 250mm Al-BrDeskripsi:Groove Joint Pliers Serrated jaws with sliding pivot joint which allows a wide range of jaw opening. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Material: Aluminium Bronze
- Weight Each: 370g
- Maximum Jaw Capacity: 45mm
- Overall Length (mm): 250
- Part Number: KEN5753900K
- Kennedy Sms230 Micrometer StandDeskripsi:SMS230 Made of cast iron, it is designed for use with most standard micrometers up to 100mm (4inch). The clamp has positive angular and padded parallel clamping jaws. 90 Degrees pivoting in the vertical plane.atribut:
- For use with: Standard micrometers up to 100mm (4inch)
- Material: Cast Iron
- Weight Each: 980g
- Additional Features: padded clamping jaws
- To Suit: Standard micrometers up to 100mm (4inch)
- Part Number: KEN3357230M
- Kennedy Spindle ClampDeskripsi:FAdjustment by means of a spindle allows for added clamping pressure and more secure clamping in metal fabrication work. Spindle adjustment: Enables clamping for precise work. Swivel pad & Pivot foot: Allow extra firm clamping, even on tapered surfaces. Copper plated spindle and clamping points ensure weld splatter will not adhere.atribut:
- Product Number: 334-100
- Throat Depth: 90mm
- Jaw Capacity: 0 - 100mm
- Handle Type: Ergonomic
- Material: Heat Treated Chrome Mlybdenum
- Overall Length: 330mm
- Finish/Coating: Chemically Blackened Nickel
- Part Number: KEN5588740K
- Size: 0-100mm
- Kennedy Sledge Hammer Fibreglass Shaft BSS876 (Martil / Palu)Deskripsi:Double faced sledge hammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails. They are available with a hickory or fibreglass shaft. Fibreglass Shaft (BS 876 Sledge Hammers) Dampens the impact transmitted to the users hand and wrist. Tested to the requirements of BS 876: 1981 (head stamped BS 876).atribut:
- Shaft Material: Fibreglass
- Head Material: Drop Forged Steel
- Grip Type: Rubber
- Special Features: Anti-vibration
- Hammer Type: Sledge Hammer
- Makita Demolition Hammer (Mesin Bobok Beton)atribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- RYU Demolition Hammer (Mesin Bobok Beton)atribut:
- Frekuensi: 50/60Hz
Daftar Harga hand breaker Terbaru October 2026
| TRUSCO Nut Breaker | Rp249.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| Kennedy Slide Hammer/Puller Set (Palu) | Rp3.499.900 |
| Kennedy Long Jaw Mechanical Puller | Rp1.699.900 |
| Kennedy Uninsulated Terminal Crimping Tool (Tang Crimping) | Rp1.699.900 |
| Kennedy Heavy Duty Ratchet Crimping Toolkit (Tang Crimping) | Rp2.899.900 |
| Kennedy Cable Cutter Lever Type | Rp2.199.900 |
| Kennedy Spring Compressor Set - 3 Legged | Rp2.399.900 |
| Kennedy Table C-Clamp | Rp1.599.900 |
| Kennedy Insulated Pliers | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/gkP102201596-5.jpg)

/1bP102204047-7.jpg)
/kpP102197745-5.jpg)








/P101518657-6.jpg)
/hjP102148631-5.jpg)
/P101578378-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)